Beli takel 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  2. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  3. O.H.INDUSTRIAL Hoist Rope
    Mulai

    Rp459.900

    O.H.INDUSTRIAL Hoist Rope
    atribut:
    • Lifting Capacity: 100kg
    • Breaking Load: 450kg
    • Rope Dimensions (DiameterxLength): 5phi mmx19m
    • Standard Pumping Capability: 2.5m
  4. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  5. NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    57%
    Mulai

    Rp2.699.900

    NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
    • Rated Load (t): 1
    • Standard Lifting Height (m): 1.5
    • Minimum Distance Between Hooks (mm): 325
    • Lever Length (mm): 265
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  8. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  9. OSTEQ Lever Hoist 1 Ton (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    OSTEQ Lever Hoist 1 Ton (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Load Chain: 6x8
    • Strands of Load Chain: 1
    • Strands Lift (m): 1.5
    • Load Chain Distance By Rotating The Hand Wheel One Circle (mm): 19.8
    • Effort Required to Lift Rated Load (N): 360
    • Capacity (t): 1
    • Running Test Load (kN): 12.25
  10. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  11. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  12. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  13. ULTRA Hoist Plain Trolley (Troli Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

Daftar Harga takel 1 Terbaru October 2026
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)Rp1.899.900
O.H.INDUSTRIAL Hoist RopeRp459.900
Tyrone Lever Block HSH-VT Pulley (HVT) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.599.900
Matlock Hand Chain Hoist Complete with Overload BrakeRp6.699.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.699.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)